20740

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20740

Cully-Minerallac Fasteners

20740

Cully-Minerallac Fasteners
10-24 X 2-1/2 FHMS SQ DR ZP
MFG Item Number
20740
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Fasteners, Series
Item #
20740
10-24 X 2-1/2 FHMS SQ DR ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 20740
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 10-24 X 2-1/2 FHMS SQ DR ZP
Screw Type Machine
Bit Type Square
Size 10-24 x 2-1/2
Bit Size #2
Screw Head Type Flat Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs