2126.53
AEMC Resistance Meters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2126.53

AEMC Resistance Meters
In stock
Item Number
2126.53
MFG Item Number
6527
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, Series
Item #
2126.53
Megohmmeter Model 6527 (Digital

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6527
Item Number 2126.53
Manufacturer AEMC
Family Series AEMC Resistance Meters
Resistance Max 4,000 MegOhm
Voltage Max 1,000 V
AC Voltage Test Yes
Power Source 6 x AA
Display Analog, Digital
Data Hold Yes
Backlight Yes
Approvals CE
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved