Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2137.51

AEMC Data Acquisition

2137.51

AEMC Data Acquisition
Power & Energy Logger Model PEL 102
MFG Item Number
2137.51
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Data Acquisition, Series
Item #
2137.51
Power & Energy Logger Model PEL 102

Series Information

Specifications

Specifications
Manufacturer Part Number 2137.51
Manufacturer AEMC
Family Series AEMC Data Acquisition
Description Power & Energy Logger Model PEL 102 (No LCD, w/3 MA193-10-BK Sensors)
Measurement Power
Approvals CE
Net Weight 11 lbs
Gross Weight 12 lbs