Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
213TTDC6079
3, 1200, DP, 213T, 3/60/575
MFG Item Number
213TTDC6079
This item cannot be canceled or returned
Description
3, 1200, DP, 213T, 3/60/575
Specifications
Specifications
| Manufacturer Part Number |
213TTDC6079 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
3, 1200, DP, 213T, 3/60/575 |
| Type |
General Purpose |
| Horsepower |
3 hp |
| Kilowatts |
2.2 kW |
| Speed |
1,185 RPM |
| RPM |
1,185 RPM |
| Phase |
3 |
| NEMA Frame |
213T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
3.6 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
167 lbs |
| Gross Weight |
167 lbs |
213TTDC6079
Marathon Electric Motors