Series Information
| Manufacturer Part Number | 213TTDW7202 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 7.5, 1800/900, DP, 213T, 3/60/200-230 |
| Type | Definite Purpose |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Phase | 3 |
| NEMA Frame | 213T |
| AC Voltage | 200 VAC, 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 21.6-19.8 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 110 lbs |
| Gross Weight | 110 lbs |