Series Information
| Manufacturer Part Number | GT3219 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, CCP, 10, 1800, TEFC, 215JM, 3/60/575 |
| Type | Pump |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,768 RPM |
| RPM | 1,768 RPM |
| Phase | 3 |
| NEMA Frame | 215JM |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 10.3 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 184 lbs |
| Gross Weight | 184 lbs |