Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, ADH Series
216944
Chromalox Heaters, ADH Series
Heater, ADH-162T 480V 162KW 3PH
This item cannot be canceled or returned
Description
Heater, ADH-162T 480V 162KW 3PH
- Incoloy Sheath Elements
- Corrosion‑Resistant Terminal Enclosure
- All Heaters Can Be Mounted in Any Position; Top, Side, or Bottom Entry
Specifications
Specifications
| Manufacturer Part Number |
216944 |
| Manufacturer |
Chromalox |
| Product Series |
ADH |
| Family Series |
Chromalox Heaters, ADH Series |
| Description |
Heater, ADH-162T 480V 162KW 3PH |
| Wattage |
162,000 W |
| Watt Density (W/In^2) |
30 |
| Voltage |
480 V |
| Phase |
3 |
| Design Type |
High Temperature Air Duct Heater |
| Sheath Element |
Incoloy |
| Application |
Heat Treating, Reheating, Dehumidification, Autoclaves |
| Approvals |
CSA, UR |
| Comments |
Model Number: ADH-162T |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
216944
Chromalox Heaters, ADH Series