219651

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

219651

Chromalox Heaters, HVH Series

219651

Chromalox Heaters, HVH Series
HVH-35-23-30 208/240V 3PH
MFG Item Number
219651
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HVH Series
Item #
219651
HVH-35-23-30 208/240V 3PH

HVH Series Information

  • Vertical or Horizontal Airflow
  • Wall or Ceiling Mounted Configurations
  • Totally Enclosed Fan Motor Is Rated for Continuous Duty With Built‑In Thermal Cutout and Operates On the Same Voltage As the Heating Circuit

Specifications

Specifications
Manufacturer Part Number 219651
Manufacturer Chromalox
Product Series HVH
Family Series Chromalox Heaters, HVH Series
Description HVH-35-23-30 208/240V 3PH 25.6/34.0KW
Kilowatts 25.6 kW, 34 kW
Current Rating 82.1 A
Voltage 208 V, 240 V
Phase 3
Design Type Horizontal or Vertical Discharge Fan Forced Unit Heater
Horsepower 1/3 hp
Speed 1,725 RPM
RPM 1,725 RPM
Air Flow 3,100 CFM
Net Weight 90 lbs
Gross Weight 90 lbs