22001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22001

Mersen Fuseblocks & Holders

22001

Mersen Fuseblocks & Holders
Fuse Block 250VAC 250VDC Class H/K
MFG Item Number
22001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
22001
Fuse Block 250VAC 250VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 22001
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class H/K 200A 1-Pole Box Side-Clip
Fuse Type Class H
Net Weight 1.85 lbs
Gross Weight 1.85 lbs