222-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

222-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

222-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Conn Thermo Rubber 15A 125V 2P3W Str BK
MFG Item Number
222-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Item #
222-BOX
Conn Thermo Rubber 15A 125V 2P3W Str BK

Vinyl Armored and Rubber Plugs Series Information


Specifications

Specifications
Manufacturer Part Number 222-BOX
Manufacturer Eaton
Product Series Vinyl Armored and Rubber Plugs
Family Series Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Description Eaton straight blade connector, 18-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic, 5-15P, Two-pole, three-wire, non grounding, Screw, Thermoplastic rubber, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-15R
Color Black
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
2887-BOX
2887-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series