2228
Bodine Gearmotors, 34R-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2228

Bodine Gearmotors, 34R-Z Series

2228

Bodine Gearmotors, 34R-Z Series
N2228, Parallel Shaft AC Gearmotor,
Item Number
2228
MFG Item Number
BE-2228
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34R-Z Series
Item #
2228
N2228, Parallel Shaft AC Gearmotor,

34R-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-2228
Manufacturer Bodine
Product Series 34R-Z
Family Series Bodine Gearmotors, 34R-Z Series
Description N2228, Parallel Shaft AC Gearmotor, .167 HP, 3 PH, 230VAC, 283 RPM
Output Speed 283 RPM
Ratio 6:1
Nominal Ratio (:1) 6
Nominal Torque 21 in-lbs
Output Style Parallel Shaft
Horsepower 1/6 hp
Phase 3
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.73 A
Net Weight 11.055 lbs
Gross Weight 11.045 lbs