Series Information
| Manufacturer Part Number | 22340000 |
|---|---|
| Manufacturer | Werma |
| Family Series | Werma Visual Signaling Devices |
| Description | BEACON, MAINTAINED, CLR, 12-240V, IP65, BRACKET MOUNT, 75mm DIA x 105mm H |
| Operation | Continuous |
| Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Voltage | 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Color | Clear |
| Mounting | Bracket |
| Lamp Wattage | 10 W |
| Operating Temperature | 68-122 °F |
| Protection Rating | IP65 |
| Approvals | CE, cULus, EAC |
| Net Weight | 0.2294 lbs |
| Gross Weight | 0.2932 lbs |