22410067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22410067

Werma Visual Signaling Devices

22410067

Werma Visual Signaling Devices
BEACON, MAINTAINED, RED LED, 115VAC,
MFG Item Number
22410067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
22410067
BEACON, MAINTAINED, RED LED, 115VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 22410067
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, RED LED, 115VAC, IP65, BRACKET MOUNT, 75mm DIA x 105mm H
Operation Continuous
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type LED
Mounting Bracket
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.2513 lbs
Gross Weight 0.315 lbs