22410075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22410075

Werma Visual Signaling Devices

22410075

Werma Visual Signaling Devices
BEACON, MAINTAINED, RED LED,
MFG Item Number
22410075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
22410075
BEACON, MAINTAINED, RED LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 22410075
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINTAINED, RED LED, 24VAC/DC, IP65, BRACKET MOUNT, 75mm DIA x 105mm H
Operation Continuous
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Red
Lamp Type LED
Mounting Bracket
Operating Temperature 68-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.3175 lbs
Gross Weight 0.325 lbs