Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CP Series
224485
Chromalox Heaters, CP Series
CPLI-0624-13 230V1P 1.30KW
This item cannot be canceled or returned
Description
CPLI-0624-13 230V1P 1.30KW
- Outer Edges of the Element Can Have Gradual Increasing Wattage Density to Compensate for Production Edge Losses
- Thermowells May Be Offered in Two Locations in the Heater Interior
- Fast Response Time of the Unit Reduces Thermal Lag
Specifications
Specifications
| Manufacturer Part Number |
224485 |
| Manufacturer |
Chromalox |
| Product Series |
CP |
| Family Series |
Chromalox Heaters, CP Series |
| Description |
CPLI-0624-13 230V1P 1.30KW |
| Wattage |
1,300 W |
| Watt Density (W/In^2) |
10 |
| Voltage |
230 V |
| Phase |
1 |
| Design Type |
Wide Area Radiant Heaters |
| Application |
Food Warming, Plastics Annealing, Thermoforming and Vacuum Forming |
| Comments |
Model Number: CPLI-0624-13 |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
224485
Chromalox Heaters, CP Series