Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CPHI Series
224573
Chromalox Heaters, CPHI Series
CPHI-1024T 240/480V1P 4.0KW
This item cannot be canceled or returned
Description
CPHI-1024T 240/480V1P 4.0KW
- Outer Edges of the Element Can Have Gradual Increasing Wattage Density to Compensate for Production Edge Losses
- Single Heating Elements or Multiple Elements Can Be Zoned and Wired to Achieve Specific Heating Profiles
- Fast Response Time of the Unit Reduces Thermal Lag
Specifications
Specifications
| Manufacturer Part Number |
224573 |
| Manufacturer |
Chromalox |
| Product Series |
CPHI |
| Family Series |
Chromalox Heaters, CPHI Series |
| Description |
CPHI-1024T 240/480V1P 4.0KW |
| Wattage |
4,000 W |
| Watt Density (W/In^2) |
40 |
| Voltage |
240 V, 480 V |
| Phase |
1, 3 |
| Design Type |
High Intensity Quartz Faced Radiant Heater |
| Thermowell |
Yes |
| Application |
Nylon and Dye Heat Setting, Heating for Shrink Fitting, Sealing Glass to Metal |
| Comments |
Model Number: CPHI-1024T |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
224573
Chromalox Heaters, CPHI Series