226000
Gems Sensors & Controls Sensors, FT-330 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

226000

Gems Sensors & Controls Sensors, FT-330 Series
In stock
Item Number
226000
MFG Item Number
226000
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Sensors, FT-330 Series
Item #
226000
FT-330 - NSF Approved Materials

FT-330 Series Information


Specifications

Specifications
Manufacturer Part Number 226000
Item Number 226000
Manufacturer Gems Sensors & Controls
Product Series FT-330
Family Series Gems Sensors & Controls Sensors, FT-330 Series
Material Noryl
Sensor Type TurboFlow
Flow Range 0.2-2 gpm
Port Size 3/8 "
Port Style NPT Male
Input Power 5-24 VDC
Standard Flow Accuracy 2 %
Maximum Pressure 200 psi
Recommended Filtration 50 micron
Approvals NSF
Net Weight 0 lbs
Gross Weight 0.116 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved