Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Wireway
22GFGV
Eaton's B-Line series Wireway
Wireway End Flange, 2.5in.x2.5in., Galv
MFG Item Number
78205101117
This item cannot be canceled or returned
Description
Wireway End Flange, 2.5in.x2.5in., Galv
Specifications
Specifications
| Manufacturer Part Number |
78205101117 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
Wireway End Flange, 2.5in.x2.5in., Galv |
| Style |
End Flange |
| Nominal Height |
2.5 " |
| Nominal Width |
2.5 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
22GFGV
Eaton's B-Line series Wireway