22LSIDE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22LSIDE

Eaton's B-Line series Wireway

22LSIDE

Eaton's B-Line series Wireway
90 Degree Elbow, 2.5in.x2.5in., Steel,
Item Number
22LSIDE
MFG Item Number
78205101335
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22LSIDE
90 Degree Elbow, 2.5in.x2.5in., Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205101335
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Degree Elbow, 2.5in.x2.5in., Steel, Painted, Side Opening
Composition Metallic
Style 90 Elbow
Nominal Height 2.5 "
Nominal Width 2.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
22LCOMBO
22LCOMBO
Eaton's B-Line series Wireway