22LTXGV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22LTXGV

Eaton's B-Line series Wireway

22LTXGV

Eaton's B-Line series Wireway
90 Deg Elbow-Tee-Cross, 2.5in.x2.5in.,
Item Number
22LTXGV
MFG Item Number
78205101355
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22LTXGV
90 Deg Elbow-Tee-Cross, 2.5in.x2.5in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205101355
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Deg Elbow-Tee-Cross, 2.5in.x2.5in., Galvanized
Composition Steel
Nominal Length 2.5 "
Nominal Height 4.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs