Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Wireway
22LTXGV
Eaton's B-Line series Wireway
90 Deg Elbow-Tee-Cross, 2.5in.x2.5in.,
MFG Item Number
78205101355
This item cannot be canceled or returned
Description
90 Deg Elbow-Tee-Cross, 2.5in.x2.5in.,
Specifications
Specifications
| Manufacturer Part Number |
78205101355 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
90 Deg Elbow-Tee-Cross, 2.5in.x2.5in., Galvanized |
| Composition |
Steel |
| Nominal Length |
2.5 " |
| Nominal Height |
4.5 " |
| Nominal Width |
2.5 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
22LTXGV
Eaton's B-Line series Wireway