22X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22X

Eaton's B-Line series Wireway

22X

Eaton's B-Line series Wireway
Cross, 2.5in.x2.5in., Steel, Painted
Item Number
22X
MFG Item Number
78205101352
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22X
Cross, 2.5in.x2.5in., Steel, Painted

Series Information

Specifications

Specifications
Manufacturer Part Number 78205101352
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Cross, 2.5in.x2.5in., Steel, Painted
Composition Steel
Nominal Length 2.5 "
Nominal Height 8.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 2.35 lbs
Gross Weight 2.35 lbs
Alternatives
X0202
X0202
Wiegmann Wireway