Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Wireway
22X
Eaton's B-Line series Wireway
Cross, 2.5in.x2.5in., Steel, Painted
MFG Item Number
78205101352
This item cannot be canceled or returned
Description
Cross, 2.5in.x2.5in., Steel, Painted
Specifications
Specifications
| Manufacturer Part Number |
78205101352 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
Cross, 2.5in.x2.5in., Steel, Painted |
| Composition |
Steel |
| Nominal Length |
2.5 " |
| Nominal Height |
8.5 " |
| Nominal Width |
2.5 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UL |
| Net Weight |
2.35 lbs |
| Gross Weight |
2.35 lbs |
22X
Eaton's B-Line series Wireway