231-04314-17
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

231-04314-17

Siemens Building Technologies HVAC Valves

231-04314-17

Siemens Building Technologies HVAC Valves
1-1/4in. PICV 17 GPM + 0-10V NSR NO
MFG Item Number
231-04314-17
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, Series
Item #
231-04314-17
1-1/4in. PICV 17 GPM + 0-10V NSR NO

Series Information

Specifications

Specifications
Manufacturer Part Number 231-04314-17
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 1-1/4in. PICV 17 GPM + 0-10V NSR NO
Capacity 17 GPM
Pipe Size 1.25 "
Body Pattern Two-Way
Valve Style PICV
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs