The store will not work correctly when cookies are disabled.
231-308/026-000
Wago Plugs & Receptacles, 231 Series
In stock
Item Number
231-308/026-000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, 231 Series
- Universal Connection
- Easy Cable Pre‑Assembly and On‑Unit Wiring
- Integrated Test Ports
- Coding Fingers
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
51117468 |
Item Number |
231-308/026-000 |
Manufacturer |
Wago |
Product Series |
231 |
Family Series |
Wago Plugs & Receptacles, 231 Series |
Number of Contacts |
8 Pole |
Connector Gender |
Female |
Size |
28-12 AWG |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Contact Finish |
Tin |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
Approvals |
CB, UL, UR |
RoHS Compliant |
Yes |
Comments |
Universal Connection for all Conductor Types |
Net Weight |
0.04 lbs |
Gross Weight |
0.04 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved