232-04314-9
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232-04314-9

Siemens Building Technologies HVAC Valves

232-04314-9

Siemens Building Technologies HVAC Valves
1-1/4in. PICV 9 GPM + 3P SR NO
MFG Item Number
232-04314-9
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, Series
Item #
232-04314-9
1-1/4in. PICV 9 GPM + 3P SR NO

Series Information

Specifications

Specifications
Manufacturer Part Number 232-04314-9
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 1-1/4in. PICV 9 GPM + 3P SR NO
Capacity 9 GPM
Pipe Size 1.25 "
Body Pattern Two-Way
Valve Style PICV
Fail-Safe Mode Non-Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs