Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
232
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
232 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
SQ BOX -1/2in. & 3/4in. |
| Box Type |
Welded |
| Capacity |
30.3 Cubic " |
| Bracket |
None |
| Color |
Silver |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
232
Hubbell Electrical Boxes