23350630055
Pfannenberg Audible Signaling Devices, PA 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23350630055

Pfannenberg Audible Signaling Devices, PA 5 Series

23350630055

Pfannenberg Audible Signaling Devices, PA 5 Series
Sounder, PA 5 LV 7035
MFG Item Number
23350630055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, PA 5 Series
Item #
23350630055
Sounder, PA 5 LV 7035

PA 5 Series Information

Specifications

Specifications
Manufacturer Part Number 23350630055
Manufacturer Pfannenberg
Product Series PA 5
Family Series Pfannenberg Audible Signaling Devices, PA 5 Series
Description Sounder, PA 5 LV 7035
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Number of Tones 80
Mounting Flush, Panel, Surface
Operating Temperature -40-131 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, GL, UL, VdS
Net Weight 1.4175 lbs
Gross Weight 1.4175 lbs