23360640000
Pfannenberg Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23360640000

Pfannenberg Audible Signaling Devices

23360640000

Pfannenberg Audible Signaling Devices
Sounder, PA 10 HV AC
MFG Item Number
23360640000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
23360640000
Sounder, PA 10 HV AC

Series Information

Specifications

Specifications
Manufacturer Part Number 23360640000
Manufacturer Pfannenberg
Family Series Pfannenberg Audible Signaling Devices
Description Sounder, PA 10 HV AC
Voltage 95-265 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Number of Tones 80
Mounting Wall
PLC Compatible No
Current Rating 0.14 A
Operating Temperature -40-131 °F
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 4, NEMA 4X
Approvals EAC, UL
Net Weight 0 lbs
Gross Weight 0 lbs