Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2361-156

Fluke Test Equipment

2361-156

Fluke Test Equipment
ADAPTER, SPARE AC, 12V (1521/1522),
Item Number
2361-156
MFG Item Number
2085434
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Test Equipment, Series
Item #
2361-156
ADAPTER, SPARE AC, 12V (1521/1522),

Series Information

Specifications

Specifications
Manufacturer Part Number 2085434
Manufacturer Fluke
Family Series Fluke Test Equipment
Description ADAPTER, SPARE AC, 12V (1521/1522), 110V
Accessory Type Adapter
Net Weight 1.65 lbs
Gross Weight 1.65 lbs