Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, DB Series
238060
Chromalox Heaters, DB Series
This item cannot be canceled or returned
Description
- Spring Loaded for Tight Fit With Inconel Spring and Nickel‑Plated Clamping Bolts and Nuts
- Uniform High Temperature Capability
- Chrome Steel Sheath Element
- Used for Heating Barrels of Plastic Injection Molding Machines and Extruders
Specifications
Specifications
| Manufacturer Part Number |
238060 |
| Manufacturer |
Chromalox |
| Product Series |
DB |
| Family Series |
Chromalox Heaters, DB Series |
| Description |
DB-084162 240/480V 1600W |
| Wattage |
1,600 W |
| Voltage |
240 V, 480 V |
| Phase |
1 |
| Watt Density (W/In^2) |
40 |
| Element Type |
One-Piece Band Heater |
| Sheath Element |
Chrome Steel |
| Application |
Autoclaves, Burnout Ovens, Heated Kettles, Fluidized Beds, Heat Treating Pipes |
| Comments |
Model Number: DB-08416 |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
238060
Chromalox Heaters, DB Series