Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2394.0

Altech Terminals

2394.0

Altech Terminals
FERRULE, UNINS, 4AWG, SHORT
MFG Item Number
2394.0
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
2394.0
FERRULE, UNINS, 4AWG, SHORT

Series Information

Specifications

Specifications
Manufacturer Part Number 2394.0
Manufacturer Altech
Family Series Altech Terminals
Description FERRULE, UNINS, 4AWG, SHORT 15mm STRIPPING LENGTH
Insulated No
DIN Standard Industry Standard
Strip Length 0.59 "
Length 0.59 "
Number of Wires 1
Wire Size Range 4 AWG
Gross Weight 0.005 lbs
Net Weight 0.005 lbs