24061R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24061R

Mersen Fuseblocks & Holders

24061R

Mersen Fuseblocks & Holders
Fuse Block 250VAC 250VDC Class R 400A
MFG Item Number
24061R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
24061R
Fuse Block 250VAC 250VDC Class R 400A

Series Information

Specifications

Specifications
Manufacturer Part Number 24061R
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 250VAC 250VDC Class R 400A 1-Pole Copper Box In-Line Clip
Current Rating 400 A
Voltage 250 V
Poles 1
Fuse Type Class R
Class R
Connection Type Box In-Line
Mounting Direct Screw Mount
Composition Phenolic
Approvals CSA, UL
Net Weight 3.7 lbs
Gross Weight 3.7 lbs