Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Amperite Relays, C10 Series
24DP.1-60C
Amperite Relays, C10 Series
Time Delay Relay, C10 Series
MFG Item Number
24DP.1-60C
This item cannot be canceled or returned
Description
Time Delay Relay, C10 Series
- Solid State Analog circuitry
- Delay on Operate Timing Mode
- DPDT (2 Form C) Isolated 10A Relay Contacts
- Timing Selection: Fixed or Knob Adjustable
- Numerous Models Timing from 0.1 secs. to 480 secs.
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
24DP.1-60C |
| Manufacturer |
Amperite |
| Product Series |
C10 |
| Family Series |
Amperite Relays, C10 Series |
| Description |
Time Delay Relay, C10 Series |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Socket |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.1-60 s |
| Max Time |
60 s |
| Time Tolerance |
25 % |
| Coil Voltage |
24 VDC |
| Nominal Coil Voltage |
24 VDC |
| DC Voltage |
24 VDC |
| Contact Rating |
10 A |
| Termination |
8 Pin |
| Approvals |
CSA, UL |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.295 lbs |
24DP.1-60C
Amperite Relays, C10 Series