Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE Electronics Terminal Blocks, 25-E1700 Series
25-E1700-02-BP
NTE Electronics Terminal Blocks, 25-E1700 Series
Terminal Block, Pk/1, Eurostyle 2-P
Item Number
25-E1700-02-BP
MFG Item Number
25-E1700-02
This item cannot be canceled or returned
Description
Terminal Blocks, 25-E1700 Series
Terminal Block, Pk/1, Eurostyle 2-P
25-E1700 Series Information
Specifications
Specifications
| Manufacturer Part Number |
25-E1700-02 |
| Manufacturer |
NTE Electronics |
| Product Series |
25-E1700 |
| Family Series |
NTE Electronics Terminal Blocks, 25-E1700 Series |
| Description |
Terminal Block, Pk/1, Eurostyle 2-P 6.35mm Pitch 300V 30A PC Mount Terminals 26-10AWG Wire Range |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
2 |
| Connection Actuation |
Tool |
| Pin Spacing |
6.35 mm |
| Length |
5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
30 A |
| Wire Size Range |
26-10 AWG |
| Color |
Green |
| Wire Entry Position |
Side |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Approvals |
cURus |
| Net Weight |
0.018 lbs |
| Gross Weight |
0.018 lbs |
25-E1700-02-BP
NTE Electronics Terminal Blocks, 25-E1700 Series