The store will not work correctly when cookies are disabled.
250-G
Adaptaflex, a Division of T&B Cable Entries
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF 250W M16 CABLE GLAND COLOUR - WH
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
250-G |
Item Number |
250-G |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Cable Entries |
Hub Size |
M16 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Minimum Cable Diameter (in) |
0.276 " |
Maximum Cable Diameter (in) |
0.394 " |
Minimum Cable Diameter (mm) |
7 mm |
Maximum Cable Diameter (mm) |
10 mm |
Cable Diameter (in) |
0.28-0.39 " |
Cable Diameter (mm) |
7-10 mm |
Grip Type |
Cable Glands |
Composition |
Non-Metallic |
Material |
Nylon |
IP Rating |
IP66 |
Comments |
Gray |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved