2510FO1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2510FO1

Square D Starters, 2510 Series

2510FO1

Square D Starters, 2510 Series
Fractional Horsepower Manual
Item Number
2510FO1
MFG Item Number
155508
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, 2510 Series
Item #
2510FO1
Fractional Horsepower Manual

2510 Series Information

Specifications

Specifications
Manufacturer Part Number 155508
Manufacturer Square D
Product Series 2510
Family Series Square D Starters, 2510 Series
Description Fractional Horsepower Manual Starter, 16A, Open, 1-Pole, Toggle Operated, No Indicator, 277VAC
Phase 1
Number of Poles 1
Approvals CSA, UL
Comments Screw clamp terminals connection
Net Weight 0.215 lbs
Gross Weight 0.305 lbs