Series Information
| Manufacturer Part Number | U028A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,EXPLOSION PROOF,20,1800,EPFC, 256T,3/60/575 |
| Type | Explosion Proof |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Phase | 3 |
| NEMA Frame | 256T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 19.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 428 lbs |
| Gross Weight | 428 lbs |