Series Information
| Manufacturer Part Number | 256TTTNA18578 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 10, 1200, Teao, 256T, 3/60/460 |
| Type | Definite Purpose |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,172 RPM |
| RPM | 1,172 RPM |
| Phase | 3 |
| NEMA Frame | 256T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Footed |
| Current Rating | 12.8 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 351 lbs |
| Gross Weight | 351 lbs |