Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
25716
Cully-Minerallac Fasteners
3/8-16 X 1 STOVE BOLT ZINC
This item cannot be canceled or returned
Description
3/8-16 X 1 STOVE BOLT ZINC
Specifications
Specifications
| Manufacturer Part Number |
25716 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8-16 X 1 STOVE BOLT ZINC |
| Screw Type |
Machine |
| Bit Type |
Phillips, Slotted |
| Size |
3/8-16 x 1 |
| Screw Head Type |
Round Head |
| Finish |
Zinc |
| Comments |
With Hex Nuts |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
25716
Cully-Minerallac Fasteners