25720

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25720

Cully-Minerallac Fasteners

25720

Cully-Minerallac Fasteners
3/8-16 X 1-1/4 STOVE BOLT ZINC
MFG Item Number
25720
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Fasteners, Series
Item #
25720
3/8-16 X 1-1/4 STOVE BOLT ZINC

Series Information

Specifications

Specifications
Manufacturer Part Number 25720
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 3/8-16 X 1-1/4 STOVE BOLT ZINC
Screw Type Machine
Bit Type Phillips, Slotted
Size 3/8-16 x 1-1/4
Screw Head Type Round Head
Finish Zinc
Comments With Hex Nuts
Net Weight 0 lbs
Gross Weight 0 lbs