Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2592000

Rittal Enclosures

2592000

Rittal Enclosures
SZ CABLE CONDUIT HOLDER 48 MM PK/20
MFG Item Number
2592000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Enclosures, Series
Item #
2592000
SZ CABLE CONDUIT HOLDER 48 MM PK/20

Series Information

Specifications

Specifications
Manufacturer Part Number 2592000
Manufacturer Rittal
Family Series Rittal Enclosures
Description SZ CABLE CONDUIT HOLDER 48 MM PK/20
Accessory Type Cable Conduit Holder
Material Polyamide
Comments Suitable for Internal Dia of 1.89 in
Net Weight 2.87 lbs
Gross Weight 2.87 lbs