The store will not work correctly when cookies are disabled.
26-21073-20M
Meltric Plugs & Receptacles, DX20 Series
MFG Item Number
26-21073-20M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DX20 Series
- Hazardous Location Plugs and Receptacle
- 14~8 AWG Wiring Capacity
- IP65 Environmental Rating
- 20 Amps, 750 VAC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
26-21073-20M |
Item Number |
26-21073-20M |
Manufacturer |
Meltric |
Product Series |
DX20 |
Family Series |
Meltric Plugs & Receptacles, DX20 Series |
Connection Type |
Plug |
Current Rating |
20 A |
Voltage |
250 V |
Frequency |
60 Hz |
Wire Size Range |
8-14 AWG |
Wire Size |
14 AWG, 8 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-13-140 °F |
IP Rating |
IP65 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved