DX9 Series Information
| Manufacturer Part Number | 26-94017 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DX9 |
| Family Series | Meltric Plugs & Receptacles, DX9 Series |
| Description | DX9 RECEPTACLE |
| Connection Type | Receptacle |
| Current Rating | 125 A |
| Voltage | 380 V, 440 V |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Wire Size Range | 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG |
| Material | Metallic |
| Operating Temperature | '-40-140 °F |
| Protection Rating | IP65 |
| Terminal Type | Screw |
| Color Code | Red |
| Approvals | ATEX, IECEx |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |