260-1500
Adaptaflex, a Division of T&B Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

260-1500

Adaptaflex, a Division of T&B Cable Entries
In stock
Item Number
260-1500
MFG Item Number
260-1500
260-1500 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
260-1500
AF 2601550 INDEX EMC M25 CONT CBL G

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 260-1500
Item Number 260-1500
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Cable Entries
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
Minimum Cable Diameter (in) 0.551 "
Maximum Cable Diameter (in) 0.709 "
Minimum Cable Diameter (mm) 14 mm
Maximum Cable Diameter (mm) 18 mm
Cable Diameter (in) 0.55-0.71 "
Cable Diameter (mm) 14-18 mm
Grip Type Cable Glands
Composition Metallic
Material Nickel Plated Brass
IP Rating IP68
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved