2604-3103
Wago Terminal Blocks, 2604 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2604-3103

Wago Terminal Blocks, 2604 Series

2604-3103

Wago Terminal Blocks, 2604 Series
PCB terminal block
Item Number
2604-3103
MFG Item Number
60325980
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2604 Series
Item #
2604-3103
PCB terminal block

2604 Series Information

  • PCB Terminal Blocks with Lever‑Actuated Push‑In Cage Clamp Connection
  • Push‑In Termination of Solid and Ferruled Conductors
  • Tool‑Free Operation
  • Testing in Parallel and Perpendicular

Specifications

Specifications
Manufacturer Part Number 60325980
Manufacturer Wago
Product Series 2604
Family Series Wago Terminal Blocks, 2604 Series
Description PCB terminal block
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 3
Connection Actuation Lever
Pin Spacing 5 mm
Length 4 mm
UL Voltage 300 VAC
Current Rating 20 A
Wire Size Range 24-12 AWG
IEC Voltage 630 VAC
Color Gray
Wire Entry Position Top
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals CSA, cURus
Net Weight 0.01 lbs
Gross Weight 0.011 lbs