260J
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

260J

Hammond Manufacturing Transformers

260J

Hammond Manufacturing Transformers
TRANSFORMER
MFG Item Number
260J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
260J
TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number 260J
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER
Type Isolating
VA Rating 152 VA
Primary Voltage 650 V
Configuration Single Primary/Dual Secondary
Secondary Voltage 5 V
Mounting Chassis
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs