261-02042
Siemens Building Technologies HVAC Valves, MT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261-02042

Siemens Building Technologies HVAC Valves, MT Series

261-02042

Siemens Building Technologies HVAC Valves, MT Series
2WNO,LN,BZ,OR, FXUM,0.5/4.00
MFG Item Number
261-02042
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MT Series
Item #
261-02042
2WNO,LN,BZ,OR, FXUM,0.5/4.00

MT Series Information

  • Floating Spring Return or Non‑Spring Electric Actuators
  • Interchangeable Pneumatic or Electronic Actuators
  • Electronic and Pneumatic Actuators
  • No Tools Required for Installation
  • Low Leakage Rate (ANSI Class IV)
  • Direct Coupled Universal bonnet
  • Close off up to 160 psi

Siemens MT series valves are used for hot or chilled water or low pressure steam (<15 psig with stainless steel trim only) control on convectors, fan coil units, unit conditioners, radiation, reheat coils and similar terminal units.

Specifications

Specifications
Manufacturer Part Number 261-02042
Manufacturer Siemens Building Technologies
Product Series MT
Family Series Siemens Building Technologies HVAC Valves, MT Series
Description 2WNO,LN,BZ,OR, FXUM,0.5/4.00
Capacity 4 Cv
Pipe Size 0.5 "
Connection Type Threaded
Valve Style Globe
Flow Characteristic Modified Equal Percentage
Net Weight 2.5 lbs
Gross Weight 2.5 lbs