261438

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261438

Chromalox Heaters, UB Series

261438

Chromalox Heaters, UB Series
UB-32 M115V 120V1P 3.000KW
MFG Item Number
261438
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UB Series
Item #
261438
UB-32 M115V 120V1P 3.000KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Manufacturer Part Number 261438
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Description UB-32 M115V 120V1P 3.000KW
Kilowatts 3 kW
Voltage 120 V
Phase 1
Current Rating 25 A
Horsepower 1/15 hp
RPM 1,550 RPM
Speed 1,550 RPM
Design Type High Capacity Horizontal Blower Heater
Application Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-32
Net Weight 13.5 lbs
Gross Weight 13.5 lbs