261809

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261809

Chromalox Heaters, UB Series

261809

Chromalox Heaters, UB Series
UB-2002 M230V 240V3P 19.900KW
MFG Item Number
261809
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UB Series
Item #
261809
UB-2002 M230V 240V3P 19.900KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Manufacturer Part Number 261809
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Description UB-2002 M230V 240V3P 19.900KW
Kilowatts 20 kW
Voltage 240 V
Phase 3
Current Rating 47.9 A
Horsepower 1/15 hp
RPM 1,050 RPM
Speed 1,050 RPM
Design Type High Capacity Horizontal Blower Heater
Application Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-2002
Net Weight 52 lbs
Gross Weight 52 lbs